This item is Discontinued.

Newport Fasteners Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK 749243

Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK (Discontinued)

  • Mfr # 749243
  • Zoro # G306306032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
749243
Zoro #
G306306032
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Hi-Low

Description

#6 x 1" Hi-Low Drywall Screws/Phillips/Bugle Head/Steel/Black Phosphate , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.