Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK

  • Mfr # 764458-3500

  • Zoro # G306306087


product price:  $146.99
/pk 3500, $0.04/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
2 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
764458-3500
Zoro #
G306306087
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine

Description

#6 x 2" Fine Drywall Screws/Phillips/Bugle Head/Steel/Phosphate Finish , 3500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.