Shop NEWPORT FASTENERS
See all product information
Create Account
Drywall Screw, #8 x 9/16 in, Steel, Truss Head Phillips Drive, 5000 PK
- Mfr # 881482
- Zoro # G006306141
product price:Â
$
463.99
/pk of 5000, $0.09/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Screw Size
#8
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881482
- Zoro #
- G006306141
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #8
- Fastener Length
- 9/16 in
Details
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Oxide
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Fine
Description
#8 x 9/16" Fine Drywall Screws/Phillips/Modified Truss Head/Steel/Black Oxide , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.