External-E Retaining Ring, Stainless Steel Plain Finish, 7/8 in Shaft Dia, 100 PK

  • Mfr # 397825

  • Zoro # G906305602


product price:  $389.99
/pk 100, $3.90/ea
Free Shipping & Returns

Key Features

Type
External-E
Fits Shaft Diameter
7/8 in
Fits Groove Diameter
0.675"
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397825
Zoro #
G906305602
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
7/8 in
Fits Groove Diameter
0.675"
Thickness
0.05 in
Free Inside Diameter
0.668"

Details

Item
Retaining Ring
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

.875" E-Style Retaining Rings/Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.