External Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 1000 PK

  • Mfr # 425749

  • Zoro # G306370880


product price:  $1,548.99
/pk 1000, $1.55/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1 in
Outside Diameter
1.59-1.62 in
Minimum Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425749
Zoro #
G306370880
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1 in
Outside Diameter
1.59-1.62 in
Minimum Thickness
0.059 in
Maximum Thickness
0.067 in
Inside Diameter
1.025-1.06 in

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

1" External Tooth Lock Washers/Steel/Zinc/Outer Dia 1.590" - 1.620"/Thickness 059" - .067",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products