
External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK
Mfr # 966724
Zoro # G206370744
product price:Â $659.99
/pk 1000, $0.66/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
For Screw Size
#10
Outside Diameter
0.395-0.410 in
Minimum Thickness
0.020 in
Maximum Thickness
0.025 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
966724
Zoro #
G206370744
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#10
Outside Diameter
0.395-0.410 in
Minimum Thickness
0.020 in
Maximum Thickness
0.025 in
Inside Diameter
0.195-0.205 in
Details
Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
#10 Countersunk External Tooth Lock Washers/18-8 St. Steel/Outer Dia .395"-.410"/Thickness 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.