Fender Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK

  • Mfr # 940629

  • Zoro # G406313770


product price:  $566.99
/pk 25, $22.68/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
940629
Zoro #
G406313770
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
3/4 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in

Details

Item
Fender Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

#10x3/4" Fender Washers/Steel/Black Oxide/Outer Dia.: 3/4"/Thickness Range : .051" - .080" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products