
Flange Nut, M10-1.50, Class 8, Zinc Plated, 15 mm Hex Wd, 1000 PK
Mfr # 858197
Zoro # G306308685
product price:Â $397.99
/pk 1000, $0.40/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Width
15 mm
Flange Diameter
21.8 mm
Standards
DIN 6923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
858197
Zoro #
G306308685
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Hex Width
15 mm
Flange Diameter
21.8 mm
Details
Item
Flange Nut
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Description
M10-1.5 Hex Flange Nuts/Non-Serrated/Class 8/Zinc/DIN6923 , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.