Flange Nut, M12-1.75, Class 10, Zinc Plated, 18 mm Hex Wd, 500 PK

  • Mfr # 115991

  • Zoro # G306308654


product price:  $603.99
/pk 500, $1.21/ea
Free Shipping & Returns

Key Features

Material Grade/Class
Class 10
Finish
Zinc Plated
Hex Width
18 mm
Flange Diameter
26 mm
Standards
DIN 6923
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115991
Zoro #
G306308654
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Hex Width
18 mm
Flange Diameter
26 mm

Details

Item
Flange Nut
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M12-1.75 Hex Flange Nuts/Non-Serrated/Class 10/Zinc/DIN6923 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.