Flange Nut, M12-1.75, Class 8, Zinc Yellow, 18 mm Hex Wd, 500 PK

  • Mfr # 232294

  • Zoro # G706308506


product price:  $175.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Width
18 mm
Flange Diameter
26 mm
Standards
DIN 6923
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
232294
Zoro #
G706308506
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Hex Width
18 mm
Flange Diameter
26 mm

Details

Item
Flange Nut
Material Grade/Class
Class 8
Finish
Zinc Yellow
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M12-1.75 Hex Flange Nuts/Non-Serrated/Class 8/Zinc Yellow/DIN6923 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.