Flange Nut, M16-2.00, Steel, Class 8, Plain, 24 mm Hex Wd, 300 PK

  • Mfr # 958829-BR-300

  • Zoro # G906308603


product price:  $385.99
/pk 300, $1.29/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Width
24 mm
Flange Diameter
34.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
958829-BR-300
Zoro #
G906308603
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2.00
Hex Width
24 mm
Flange Diameter
34.5 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand

Description

M16-2.00 Serrated Hex Flange Nut/Metric Class 8 Steel/Plain Finish , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.