Flange Nut, M20-2.50, Steel, Class 8, Plain, 30 mm Hex Wd, 250 PK

  • Mfr # 993483-BR-250

  • Zoro # G006309012


product price:  $534.99
/pk 250, $2.14/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Width
30 mm
Flange Diameter
42.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
993483-BR-250
Zoro #
G006309012
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50
Hex Width
30 mm
Flange Diameter
42.8 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand

Description

M20-2.50 Serrated Hex Flange Nut/Metric Class 8 Steel/Plain Finish , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.