Flange Nut, M8-1.25, Class 8, Zinc Yellow, 1500 PK

  • Mfr # 710468

  • Zoro # G606308613


product price:  $265.99
/pk 1500, $0.18/ea
Free Shipping & Returns

Key Features

Thread Size
M8-1.25
Material Grade/Class
Class 8
Finish
Zinc Yellow
Standards
DIN 6923
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710468
Zoro #
G606308613
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25

Details

Item
Flange Nut
Material Grade/Class
Class 8
Finish
Zinc Yellow
Standards
DIN 6923
System of Measurement
Metric

Description

M8-1.25 Hex Flange Nuts/Non-Serrated/Class 8/Zinc Yellow/DIN6923 , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.