Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 0.266" , Stainless Steel Black Oxide Finish, 5000 PK

  • Mfr # 710331

  • Zoro # G806314131


product price: $717.99
/pk 5000, $0.14/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Oxide
For Screw Size
0.266"
Outside Diameter
0.458 in
Minimum Thickness
0.036 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710331
Zoro #
G806314131
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
0.266"
Outside Diameter
0.458 in
Minimum Thickness
0.036 in
Inside Diameter
0.266 in
Driver Size
0.266"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-858B
System of Measurement
Inch
Washer Material Grade
300 Series

Description

MS15795-858B/.266" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.266/OD: 0.458/Thk: 0.0365000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.