Newport Fasteners
Flat Washer, Fits Bolt Size 0.266" , Steel Black Oxide Finish, 2000 PK
Mfr # 374309
Zoro # G606313907
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 0.266"
- System of Measurement Inch
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 5/64 Dx1/4 In L, PK25 (MS16555-609)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020240132)
- G.L. HUYETT Lynch Pin 1/4 x 1-1/4 Zinc Yel (LP-250-1250)
- DURASPIN Drywall Screw, #8 x 2 in, Steel, Flat Head Square Drive, 1000 PK (08G200CKLFPS)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 200 PK (568249)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK (613973)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HU-1000USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55205.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Nylon Plain Finish, 40 PK (17W07506)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38405.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55420.031.0001)
- Newport Fasteners Flat Washers