Flat Washer, For Screw Size 0.266" , 18-8 Stainless Steel Black Oxide Finish, 2000 PK

  • Mfr # 657817

  • Zoro # G406313947


product price:  $472.99
/pk 2000, $0.24/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Black Oxide
Outside Diameter
0.625 in
Minimum Thickness
0.032 in
Standards
MS15795-852B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
657817
Zoro #
G406313947
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
0.266"
Outside Diameter
0.625 in
Minimum Thickness
0.032 in
Inside Diameter
0.266 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
MS15795-852B
System of Measurement
Inch

Description

MS15795-852B/.266" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.266/OD: 0.625/Thk: 0.0322000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.