Flat Washer, For Screw Size 1.062" , Stainless Steel Black Oxide Finish, 50 PK

  • Mfr # 298025

  • Zoro # G106314053


product price:  $637.99
/pk 50, $12.76/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Oxide
For Screw Size
1.062"
Standards
MS15795-827B
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298025
Zoro #
G106314053
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1.062"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-827B
System of Measurement
Inch

Description

MS15795-827B/1.062" Mil-Spec Flat Washers/300 Series Stainless Steel/Black Oxide/DFAR Compliant,50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.