
Flat Washer, For Screw Size 1/2" , Steel Black Zinc Finish, 25 PK
Mfr # 191611
Zoro # G506354345
product price:Â $854.99
/pk 25, $34.20/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Zinc
For Screw Size
1/2"
Outside Diameter
1-1/16 in
Minimum Thickness
0.074 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
191611
Zoro #
G506354345
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1/2"
Outside Diameter
1-1/16 in
Minimum Thickness
0.074 in
Maximum Thickness
0.121 in
Driver Size
1/2"
Details
Item
Flat Washer
Material
Steel
Finish
Black Zinc
Standards
ASME B18.21.1
System of Measurement
Inch
Description
1/2" SAE Flat Washers/Steel/Black Zinc/Outer Dia.: 1 1/16"/Thickness Range : .074" - .121" , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.