Flat Washer, For Screw Size 13/16" , Steel Cadmium Finish, 1000 PK

  • Mfr # 247264

  • Zoro # G306313757


product price:  $2,078.99
/pk 1000, $2.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium
Standards
MS27183-23
System of Measurement
Inch
Inside Diameter
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
247264
Zoro #
G306313757
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
13/16"
Outside Diameter
1.469 in
Inside Diameter
0.812 in

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium
Standards
MS27183-23
System of Measurement
Inch

Description

MS27183-23/.812" Mil-Spec Flat Washers/Steel/Cadmium/ID: 0.812"/OD: 1.469" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.