Flat Washer, For Screw Size 7/8" , 18-8 Stainless Steel 300 PK

  • Mfr # 853308

  • Zoro # G306354354


product price:  $814.99
/pk 300, $2.72/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
For Screw Size
7/8"
Outside Diameter
2 in
Minimum Thickness
0.102 in
Maximum Thickness
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
853308
Zoro #
G306354354
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/8"
Outside Diameter
2 in
Minimum Thickness
0.102 in
Maximum Thickness
0.117 in
Driver Size
7/8"

Details

Item
Flat Washer
Material
18-8 Stainless Steel
System of Measurement
Inch

Description

7/8" Flat Washers/18-8 Stainless Steel/Outer Diameter: 2"/Thickness Range : .102" - .117" , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.