Flat Washer, For Screw Size M12 , 18-8 Stainless Steel 1250 PK

  • Mfr # 247058

  • Zoro # G206354300


product price:  $892.99
/pk 1250, $0.71/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
For Screw Size
M12
Outside Diameter
23.48 - 24 mm
Minimum Thickness
2.3 mm
Maximum Thickness
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247058
Zoro #
G206354300
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M12
Outside Diameter
23.48 - 24 mm
Minimum Thickness
2.3 mm
Maximum Thickness
2.7 mm

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Standards
DIN 125A
System of Measurement
Metric

Description

M12 Flat Washers/18-8 St. Steel/DIN125A/Outer Dia 23.48 - 24mm/Thickness Range : 2.3 - 2.7mm,1250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.