Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size M4 , 18-8 Stainless Steel Black Oxide Finish, 10000 PK
- Mfr # 169723
- Zoro # G506354413
product price:Â
$
467.99
/pk of 10000, $0.05/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Black Oxide
For Screw Size
M4
Outside Diameter
8.64 - 9 mm
Minimum Thickness
0.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 169723
- Zoro #
- G506354413
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- M4
- Outside Diameter
- 8.64 - 9 mm
- Minimum Thickness
- 0.7 mm
- Maximum Thickness
- 0.9 mm
- Driver Size
- M4
Details
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Black Oxide
- Standards
- DIN 125A
- System of Measurement
- Metric
Description
M4 Flat Washers/18-8 St. Steel/Black Oxide/DIN125A/Outer Dia 8.64 - 9mm/Thickness 7 - .9mm,10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.