Flat Washer, For Screw Size M24 , 18-8 Stainless Steel 250 PK

  • Mfr # 577516

  • Zoro # G806354380


product price:  $813.99
/pk 250, $3.26/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Standards
DIN 125A
System of Measurement
Metric
Driver Size
M24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577516
Zoro #
G806354380
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M24
Driver Size
M24

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Standards
DIN 125A
System of Measurement
Metric

Description

M24 Flat Washers/18-8 Stainless Steel/DIN125A , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.