Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 5000 PK

  • Mfr # 925821

  • Zoro # G506354369


product price:  $379.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
15.57 - 16 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
925821
Zoro #
G506354369
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M8
Outside Diameter
15.57 - 16 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125A
System of Measurement
Metric

Description

M8 Flat Washers/Steel/Zinc/DIN125A/Outer Dia.: 15.57 - 16 mm/Thickness Range : 1.4 - 1.8 mm , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.