Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel 1000 PK

  • Mfr # 628895

  • Zoro # G706314064


product price:  $617.99
/pk 1000, $0.62/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
System of Measurement
Inch
Driver Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
628895
Zoro #
G706314064
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2"
Driver Size
1/2"

Details

Item
Flat Washer
Material
18-8 Stainless Steel
System of Measurement
Inch

Description

AN960-C816/1/2" Mil-Spec Machine Screw Washers/18-8 Stainless Steel/DFAR Compliant , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.