Flat Washer, For Screw Size 17/32" , Steel Black Oxide Finish, 10000 PK
- Mfr # 794854
- Zoro # G406314128
product price:Â
$
1,046.99
/pk of 10000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
0.557 in - 0.567 in
Minimum Thickness
0.044 in
Maximum Thickness
0.052 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 794854
- Zoro #
- G406314128
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 17/32"
- Outside Diameter
- 0.557 in - 0.567 in
- Minimum Thickness
- 0.044 in
- Maximum Thickness
- 0.052 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
Description
1/4" Machine Screw Flat Washers/Black Oxide/Outer Dia .557" - .567"/Thickness 044" - .052",10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.