Flat Washer, For Screw Size 2-1/2" , Steel Zinc Plated Finish, 25 PK

  • Mfr # 744846

  • Zoro # G406354391


product price:  $400.99
/pk 25, $16.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
2-1/2"
Outside Diameter
5 in
Minimum Thickness
0.210 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
744846
Zoro #
G406354391
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
2-1/2"
Outside Diameter
5 in
Minimum Thickness
0.210 in
Maximum Thickness
0.280 in
Driver Size
2-1/2"

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch

Description

2 1/2" USS Flat Washers/Steel/Zinc/Outer Diameter: 5"/Thickness Range : .210" - .280" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.