Shop SIMPSON STRONG-TIE
See all product information
Create Account
Outdoor Accents Hex Head Washer, 1.047 in ID, 1.469 in OD, Powder-Coated
- Mfr # STN22-R24
- Zoro # G216038405
product price:Â
$
70.29
/ea
Key Features
Outside Diameter
1.469 in
Inside Diameter
1.047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STN22-R24
- Zoro #
- G216038405
- UPC #
- 707392753520
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 1.469 in
- Inside Diameter
- 1.047 in
Description
The patented Outdoor Accents hex head washer and structural wood screw combination provides the decorative appearance of a bolted connection. Its design provides an easier and significantly faster installation time compared to through-bolting. The hex head washer is code listed IAPMO UES ER-192 and is designed to be used exclusively with the Outdoor Accents structural wood screw to fasten Outdoor Accents connectors, including post-bases, T and L-straps, angles, gable plates and heavy joist hangers.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.