Flat Washer, For Screw Size #2 , Steel Black Oxide Finish, 10000 PK

  • Mfr # 692043

  • Zoro # G006314207


product price:  $217.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
#2
Outside Diameter
0.214 in - 0.244 in
Minimum Thickness
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
692043
Zoro #
G006314207
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#2
Outside Diameter
0.214 in - 0.244 in
Minimum Thickness
0.014 in
Maximum Thickness
0.022 in
Driver Size
#2

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

#2 Machine Screw Flat Washers/Black Oxide/Outer Dia .214" - .244"/Thickness 014" - .022",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.