Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 500 PK

  • Mfr # 496885

  • Zoro # G306314129


product price:  $1,128.99
/pk 500, $2.26/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.090 in
Maximum Thickness
0.112 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
496885
Zoro #
G306314129
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4"
Outside Diameter
1.993 in - 2.030 in
Minimum Thickness
0.090 in
Maximum Thickness
0.112 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

3/4 Flat Washers/Type B Regular/Steel/Zinc/Outer Dia 1.993" - 2.030"/Thickness 090" - .112",500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products