Flat Washer, For Screw Size 3/8" , Stainless Steel 1000 PK

  • Mfr # 306018

  • Zoro # G306354361


product price:  $720.99
/pk 1000, $0.72/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Diameter
1 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306018
Zoro #
G306354361
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in

Details

Item
Flat Washer
Material
Stainless Steel
System of Measurement
Inch

Description

3/8" USS Flat Washers/18-8 Stainless Steel/Outer Dia.: 1"/Thickness Range : .064" - .104" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.