Zoro Homepage

Flat Washer, For Screw Size #6 , Nylon Plain Finish, 5000 PK

  • Mfr # 175698

  • Zoro # G206313772


product price: $158.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Nylon
Finish
Plain
Outside Diameter
5/16 in
Minimum Thickness
0.032 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175698
Zoro #
G206313772
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Outside Diameter
5/16 in
Minimum Thickness
0.032 in
Driver Size
#6

Details

Item
Flat Washer
Material
Nylon
Finish
Plain
System of Measurement
Inch

Description

#6 X 5/16" X .032 Flat Washers/Nylon/Natural/Outer Diameter: 5/16"/Thickness: .032" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.