Flat Washer, For Screw Size 9/32" , Stainless Steel 3000 PK

  • Mfr # 834999

  • Zoro # G306314204


product price:  $1,166.99
/pk 3000, $0.39/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Diameter
0.625 in
Minimum Thickness
0.065 in
Standards
MS15795-810
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834999
Zoro #
G306314204
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
9/32"
Outside Diameter
0.625 in
Minimum Thickness
0.065 in
Inside Diameter
0.281 in
Driver Size
0.281"

Details

Item
Flat Washer
Material
Stainless Steel
Standards
MS15795-810
System of Measurement
Inch
Material Grade/Class
300

Description

MS15795-810/.281" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.281/OD: 0.625/Thk: 0.0653000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.