Flat Washer, For Screw Size M20 , Steel Zinc Plated Finish, 500 PK
- Mfr # 881274
- Zoro # G106354356
product price:Â
$
349.99
/pk of 500, $0.70/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
36.38 - 37 mm
Minimum Thickness
2.7 mm
Maximum Thickness
3.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881274
- Zoro #
- G106354356
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- M20
- Outside Diameter
- 36.38 - 37 mm
- Minimum Thickness
- 2.7 mm
- Maximum Thickness
- 3.3 mm
- Driver Size
- M20
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 125A
- System of Measurement
- Metric
Description
M20 Flat Washers/Steel/Zinc/DIN125A/Outer Dia.: 36.38 - 37 mm/Thickness Range : 2.7 - 3.3 mm , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.