
Grade 8, 3/4"-10 Flange Bolt, Black Phosphate Steel, 3-1/4 in L, 80 PK
Mfr # 692496
Zoro # G806316265
product price:Â $1,034.99
/pk 80, $12.94/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.2.1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
692496
Zoro #
G806316265
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-10
Fastener Length
3-1/4 in
Min. Thread Length
3-1/4"
Head Width
1-1/8 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.2.1
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
3/4-10 x 3 1/4" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 80PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.