Shop NEWPORT FASTENERS

Grade 8, 7/8"-9 Hex Head Tap Bolt, Zinc Yellow Steel, 4 in L, 20 PK

  • Mfr # 448333

  • Zoro # G306370187


product price:  $464.99
/pk 20, $23.25/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
448333
Zoro #
G306370187
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

7/8-9 x 4" Hex Tap Bolts/Grade 8/Zinc Yellow Fully Threaded, 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.