Hex Standoff, #4-40 Thrd Sz, 1 in L, Brass Nickel, 1/4" Hex W, 500 PK

  • Mfr # 553234

  • Zoro # G006321908


product price:  $980.99
/pk 500, $1.96/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#4-40
Overall Length
1 in
Standoff Material
Brass
Standoff Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553234
Zoro #
G006321908
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Overall Length
1 in
Body Length
1 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel
System of Measurement
Inch

Description

1/4" OD Hex Standoffs /4-40x1"/Brass/Nickel/Outer Dia.: 1/4"/Thread Size: 4-40/Length: 1" , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.