Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4546-832-SS-20
- Zoro # G822962798
product price:Â
$
105.99
/pk of 25, $4.24/ea
Sold in multiples of 4Â pks for
$423.96
Free Shipping & Returns
Key Features
Thread Size Side A
#8-32
Hex Width
1/4 in
Material
Stainless Steel
Thread Fit Side B
2B
Thread Size Size B
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4546-832-SS-20
- Zoro #
- G822962798
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Male
- Finish
- Passivated
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Body Length
- 1 1/4 in
- Wire Rope Length
- 1 5/8 in
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Hex Male-Female Standoff, Overall Length 1 5/8 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.