Hex Standoff, #4-40 Thrd Sz, 31/64 in L, Aluminum Plain, 1/4" Hex W, 1000 PK

  • Mfr # 280110

  • Zoro # G806321603


product price:  $368.99
/pk 1000, $0.37/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#4-40
Overall Length
31/64 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280110
Zoro #
G806321603
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Overall Length
31/64 in
Body Length
31/64 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

1/4" OD Hex Standoffs /4-40x31/64"/Aluminum/Outer Dia.: 1/4"/Thread Size: 4-40/Length: 31/64",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.