Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2337-2520-S-12
- Zoro # G122964126
product price:Â
$
82.65
/pk of 25, $3.31/ea
Sold in multiples of 5Â pks for
$413.25
Key Features
Thread Size Size B
1/4"-20
Thread Style
Partially Threaded
Standoff Type
Female-Female Standoff
System of Measurement
Inch
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2337-2520-S-12
- Zoro #
- G122964126
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Material
- Steel
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- 1/4"-20
- Overall Length
- 3 in
- Hex Width
- 1/2 in
- Body Length
- 3 in
- Thread Size Side A
- 1/4"-20
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Hex Female Standoff, Overall Length 3 in, Body Length 3 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.