Hex Standoff, #6-32 Thrd Sz, 13/16 in L, Aluminum Plain, 3/8" Hex W, 1000 PK

  • Mfr # 371306HFA

  • Zoro # G606321612


product price:  $529.99
/pk 1000, $0.53/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
#6-32
Overall Length
13/16 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371306HFA
Zoro #
G606321612
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Overall Length
13/16 in
Body Length
13/16 in
Outside Diameter
3/8 in
Hex Width
3/8"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

Hex Standoff - Female-Female #6-32 x 3/8 x 13/16 Aluminum, Plain Finish , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.