Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4542-832-SS-20
- Zoro # G322964698
product price:Â
$
150.99
/pk of 25, $6.04/ea
Sold in multiples of 3Â pks for
$452.97
Free Shipping & Returns
Key Features
Thread Size Size B
#8-32
Standoff Type
Male-Female Standoff
Material
Stainless Steel
Wire Rope Length
1 3/8 in
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4542-832-SS-20
- Zoro #
- G322964698
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- Material
- Stainless Steel
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Finish
- Passivated
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 3/8 in
- Body Length
- 1 in
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.