Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2110-1032-S-12
- Zoro # G522964054
product price:Â
$
51.75
/pk of 25, $2.07/ea
Sold in multiples of 7Â pks for
$362.25
Key Features
Thread Gender Side B
Female
Thread Style
Fully Threaded
Thread Direction
Right Hand
Material Grade/Class
Not Graded
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2110-1032-S-12
- Zoro #
- G522964054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #10-32
- Body Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Material Grade/Class
- Not Graded
- Thread Type
- Fine
- Material
- Steel
- Shape
- Hex
- Thread Gender Side A
- Female
- Finish
- Zinc-Plated
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.