
Hex Standoff, #6-32 Thrd Sz, 15/32 in L, Aluminum Plain, 5/16" Hex W, 632 PK
Mfr # 2170T-632-AL-0
Zoro # G806353550
product price:Â $661.99
/pk 632, $1.05/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#6-32
Overall Length
15/32 in
Standoff Material
Aluminum
Standoff Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2170T-632-AL-0
Zoro #
G806353550
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Overall Length
15/32 in
Body Length
15/32 in
Outside Diameter
5/16 in
Hex Width
5/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Standoff - Female-Female #6-32 x 5/16 x 15/32 Aluminum, Plain Finish , 632PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.