
Hex Standoff, #6-32 Thrd Sz, 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 553364
Zoro # G306321776
product price:Â $548.99
/pk 100, $5.49/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#6-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Body Length
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
553364
Zoro #
G306321776
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Body Length
1/2 in
Outside Diameter
5/16 in
Hex Width
5/16"
Details
Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
5/16" OD Hex Standoffs /6-32x1/2"/St. Steel/Outer Dia 5/16"/Thread Size: 6-32/Length: 1/2",100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.