
Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/4" Hex W, 500 PK
Mfr # 130159
Zoro # G606353224
product price:Â $993.99
/pk 500, $1.99/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#8-32
Overall Length
3/4 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130159
Zoro #
G606353224
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Overall Length
3/4 in
Body Length
3/4 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex
Description
1/4" OD Hex Standoffs /8-32x3/4"/St. Steel/Outer Dia 1/4"/Thread Size: 8-32/Length: 3/4",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.