Shop NEWPORT FASTENERS

Hex Standoff, #10-32 Thrd Sz, 2 in L, Steel Zinc Trivalent Plated, 3/8" Hex W, 1032 PK

  • Mfr # 2262-1032-S-12

  • Zoro # G806353581


product price:  $2,251.99
/pk 1032, $2.18/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#10-32
Overall Length
2 in
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2262-1032-S-12
Zoro #
G806353581
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Length
2 in
Body Length
2 in
Outside Diameter
3/8 in
Hex Width
3/8"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Standoff - Female-Female #10-32 x 3/8 x 2 Steel, Zinc Trivalent Plating , 1032PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.