Hex Female Standoff, PK25
- Mfr # 2053T-256-SS
- Zoro # G823943093
product price:Â
$
21.59
/pk of 25, $0.86/ea
Key Features
Body Length
9/32 in
Material Grade/Class
18-8
Thread Fit Side A
2B
Finish
Plain
Thread Size Size B
#2-56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2053T-256-SS
- Zoro #
- G823943093
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Finish
- Plain
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 9/32 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Overall Length
- 9/32 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 9/32 in
- Length
- 9/32 in
Description
Hex Female Standoff, Overall Length 9/32 in, Body Length 9/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.