Internal Tooth Lock Washer, For Screw Size #5 Steel, Black Zinc Finish, 10000 PK

  • Mfr # 214501

  • Zoro # G006370777


product price:  $328.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Zinc
Outside Diameter
0.255-0.28 in
Minimum Thickness
0.014 in
Maximum Thickness
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
214501
Zoro #
G006370777
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#5
Outside Diameter
0.255-0.28 in
Minimum Thickness
0.014 in
Maximum Thickness
0.020 in
Inside Diameter
0.129-0.136 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Black Zinc
System of Measurement
Inch

Description

#5 Internal Tooth Lock Washers/Black Zinc/Outer Dia .255" - .280"/Thickness 014" - .020",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products