
Internal Tooth Lock Washer, For Screw Size #8 410 Stainless Steel, Plain Finish, 10000 PK
Mfr # 838271
Zoro # G006370845
product price:Â $685.99
/pk 10000, $0.07/ea
Free Shipping & Returns
Key Features
Material
410 Stainless Steel
Finish
Plain
Outside Diameter
0.325-0.34 in
Minimum Thickness
0.018 in
Maximum Thickness
0.024 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
838271
Zoro #
G006370845
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#8
Outside Diameter
0.325-0.34 in
Minimum Thickness
0.018 in
Maximum Thickness
0.024 in
Inside Diameter
0.168-0.176 in
Details
Item
Internal Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
#8 Internal Tooth Lock Washers/410 St. Steel/Outer Dia .325" - .340"/Thickness 018" - .024",10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.